• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Marker/barrier
  6. Signage stand
  7. XS01-YRW YELLOW XS WITH RED & WHITE CHEVRON WEBBING

XS01-YRW YELLOW XS WITH RED & WHITE CHEVRON WEBBING

Signage stand Skipper TM

See technical informationSee documents

References

Skipper TM:XS01-YRW
Rubix:239A2997
brand logo
brand logo

Documents

Product details : XS01-YRW YELLOW XS WITH RED & WHITE CHEVRON WEBBING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 68.44 excl. VAT
/ Each
£ 82.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 57654 ROAD NARROWING LEFT CONE SIGN 750MM 5: MISCELLANEOUSSPARTEX 58081 DIVERSION LEFT CONE SIGN 600X450MM5: MISCELLANEOUSBEAVERSWOO FRAMES4FLOOR A4 BLUE FF4B/10 PACK OF 10ROEBUCK MAGNETIC TICKET HOLDER 54 X 200MM PK50SPARTEX 57655 ROAD NARROWING RIGHT CONE SIGN 750MM 5: MISCELLANEOUSGISS 862384 SAFETY SIGN SANDWICH BOARD YELL + DANGER PICTOGRAMSKQBLK-BY BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH BLACGISS 862385 SAFETY SIGN SANDWICH BOARD RED + NO ENTRY PICTOGRAMSKQG-GW GREEN & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITHSKQBLK-RW BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH REDSPARTEX 57659 PEDESTRIANS PLEASE USE OTHER FOOTWAY CONE SIGN 600X450SPARTEX 57653 ROAD WORKS CONE SIGN 750MM5: MISCELLANEOUSSKQR-R RED & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLID REDXS01-OBY ORANGE XS WITH BLACK & YELLOW CHEVRON WEBBINGGISS 868028 WORKS SIGNAL TRIPOD AK5 FLU RETROREFLECT YEL/BLACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap