SPARTEX LOK204 GATE VALVE LOCKOUT 330MM - 450MM (13 18)
Circuit breaker lock, valve lock Spartex
See technical informationReferences
Spartex:LOK204
Rubix:251A4882
Product details : SPARTEX LOK204 GATE VALVE LOCKOUT 330MM - 450MM (13 18)
Resistant to extreme temperatures, cracking & abrasion
Di-electric properties
Suitable for hasps and padlocks
Di-electric properties
Suitable for hasps and padlocks
Strengths
These gate valves are comprised of 2 flattened half moons with a hollow centre. Hinged at one side, they are placed over the valve and then closed, leaving the valve inside the lockout. This can then be locked off using up to 3 padlocks directly, or more if used in conjunction with a hasp.
When fitted the valve handwheel is completely encapsulated within the lockout, which will rotate freely around the valve preventing operation.
When fitted the valve handwheel is completely encapsulated within the lockout, which will rotate freely around the valve preventing operation.
Technical specifications
Attributes
| Length | 475 mm |
|---|---|
| Width | 475 mm |
| Height | 90 mm |
Show UNSPSC/ECL@SS
£ 93.17 excl. VAT
/ Each
£ 111.80 incl. VAT
- Usually arrives within 14 working days

