Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
Secondary Containment/Retention GPC Industries
References
gpc industries:
DH910Z
rubix:
386A6584
manufacturer :
DH910Z
Product details
Technical specifications
Product details : GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
Sump Capacity: 1112L Weight kg: 440 3 Year Guarantee
Strengths
Fully welded construction
Applications
Stores drums
Technical specifications
Attributes
Width
3715
mm
Height
1535
mm
Depth
127
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,218.42
excl. VAT
/
Each
£
8,662.10
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GPC DSP06Z DRUM STORAGE PALLET - 2 WITH GRID PAINTED 1400 X 625 445
SPARTEX P3201814SINGLE IBCSOFT TOPSPILLPALLET 1760X1350X2410MM YEL/BLK
GPC DSP04Z FLOOR SUMP PALLET - 4 DRUM PAINTED 1400 X 1250 175
SPARTEX P3046549 28L DRIP TRAY640MM X 490MM X 120MM BLACK
GPC SF2831 SUMP FLOORING - 2800 X 1250 1050 160
GPC DH908Z DRUM STORAGE UNIT - 8 DRUMS 1275 X 3000 1535
HARTLE BDTGL GALVANISED DRIP TRAY 650 X 540 X 55MM
SPARTEX P3201208 2 DRUMSPILL PALLET 1220MM X 820MM X 330MM YEL/BLK
SPARTEX P3281713 4 DRUM BUNDED WORKFLOOR 1660 X 1260 X 150MM YEL/BLK
HARTLE BDTG GALVANISED DRIP TRAY 540 X 345 X 55MM
GPC SR1000 SAFETY RAIL - 1000L 1000 X 40
GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOW
SPARTEX P3202613 DBLE IBCSPILLPALLET C/W GRID 2560X1350X510MM YEL/BLK