Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DSP04Z FLOOR SUMP PALLET - 4 DRUM PAINTED 1400 X 1250 175
GPC DSP04Z FLOOR SUMP PALLET - 4 DRUM PAINTED 1400 X 1250 175
Secondary Containment/Retention GPC Industries
References
gpc industries:
DSP04Z
rubix:
386A6579
manufacturer :
DSP04Z
Product details
Technical specifications
Product details : GPC DSP04Z FLOOR SUMP PALLET - 4 DRUM PAINTED 1400 X 1250 175
Sump Capacity: 260L Weight kg: 60 3 Year Guarantee
Strengths
Removable galvanised grid
Applications
Protects oil spillages
Technical specifications
Attributes
Length
1400
mm
Width
1250
mm
Height
175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
830.77
excl. VAT
/
Each
£
996.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3241055 65L DRIP TRAY1000MM X 550MM X 150MM BLACK
GPC DSP08Z DRUM STORAGE PALLET - 4 WITH GRID PAINTED 1400 X 1250 330
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
HARTLE BDTG GALVANISED DRIP TRAY 540 X 345 X 55MM
SPARTEX P3201814SINGLE IBCSOFT TOPSPILLPALLET 1760X1350X2410MM YEL/BLK
GPC DH920Z DRUM STORAGE UNIT - 20 DRUMS 1275 X 3715 3070
SPARTEX P3201514 4 DRUM HARD TOPSPILL PALLET 1470X1420X2070MM YEL/BLK
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
SPARTEX P3201910 RAMP FOR HARD TOPSPILL PALLET 1740X1000X370MM BLK
GPC DSP02Z FLOOR SUMP PALLET - 2 DRUM PAINTED 1400 X 625 300
GPC DSP06Z DRUM STORAGE PALLET - 2 WITH GRID PAINTED 1400 X 625 445
GPC DH908Z DRUM STORAGE UNIT - 8 DRUMS 1275 X 3000 1535
GPC DH241Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 1 800 X 1470
SPARTEX P3201815 DBLE IBCSPILLPALLET NO GRID 2340X1360X520MM YEL
SPARTEX P3271413 2 DRUM HORIZONTAL STACK BASE UNIT 1390X1250X490MM YEL