Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3201814SINGLE IBCSOFT TOPSPILLPALLET 1760X1350X2410MM YEL/BLK
SPARTEX P3201814SINGLE IBCSOFT TOPSPILLPALLET 1760X1350X2410MM YEL/BLK
Secondary Containment/Retention Spartex
References
spartex:
UK-P3201814
rubix:
225A8053
Product details
Technical specifications
Product details : SPARTEX P3201814SINGLE IBCSOFT TOPSPILLPALLET 1760X1350X2410MM YEL/BLK
For storage of 1 x IBC.
Meets oil storage regulations holding 110% of container capacity.
A low cost solution to storing an IBC outdoors.
Technical specifications
Attributes
Length
1760
mm
Width
1350
mm
Height
2410
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,453.55
excl. VAT
/
Each
£
2,944.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3201514 4 DRUM HARD TOPSPILL PALLET 1470X1420X2070MM YEL/BLK
SPARTEX R3340811 100LSPILL TRAY + GRATE 1195 X 795 X 185MM YEL/BLK
GPC DH908Z DRUM STORAGE UNIT - 8 DRUMS 1275 X 3000 1535
GPC DSP02Z FLOOR SUMP PALLET - 2 DRUM PAINTED 1400 X 625 300
HARTLE BDTG GALVANISED DRIP TRAY 540 X 345 X 55MM
SPARTEX P3201510 2 DRUM HARD TOPSPILL PALLET 1490X990X1690MM YEL/BLK
GPC DSP08Z DRUM STORAGE PALLET - 4 WITH GRID PAINTED 1400 X 1250 330
HARTLE BDTGM GALVANISED DRIP TRAY 540 X 345 X 55MM +MESH COVER
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
SPARTEX P3202613 DBLE IBCSPILLPALLET C/W GRID 2560X1350X510MM YEL/BLK
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
GPC DSP04Z FLOOR SUMP PALLET - 4 DRUM PAINTED 1400 X 1250 175
SPARTEX P3231007 POLYSTORAGE CABINET 250L 920MM X 720MM X 1835MM YEL
GPC SR1051 OPTIONAL RAMP 1000 X 500 160