Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470
GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470
Secondary Containment/Retention GPC Industries
References
gpc industries:
DH244Z
rubix:
386A6589
manufacturer :
DH244Z
Product details
Technical specifications
Product details : GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470
Sump Capacity: 439L Weight kg: 150 3 Year Guarantee
Strengths
High and low level venting
Applications
Allows user to reach tall heights, with added safety
Technical specifications
Attributes
Width
1510
mm
Height
1470
mm
Depth
125
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,996.43
excl. VAT
/
Each
£
5,995.72
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
GPC GDSP08 GALVANISED SUMP PALLET - 8 DRUM 2450 X 1220 550
HARTLE BDTGLM GALVANISED DRIP TRAY 460 X 620 X 40MM + MESH COVER
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
SPARTEX R3340806 40LSPILL TRAY + GRATE 800MM X 605MM X 170MM YEL/BLK
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
SPARTEX R3340811 100LSPILL TRAY + GRATE 1195 X 795 X 185MM YEL/BLK
GPC DH296Z HORIZONTAL DRUM STORAGE - 6 DRUMS 1350 X 2250 2275
GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
SPARTEX P3281290 2 DRUM BUNDED WORKFLOOR 1260 X 860 X 150MM YEL/BLK
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
SPARTEX P3201514 4 DRUM HARD TOPSPILL PALLET 1470X1420X2070MM YEL/BLK
GPC DH920Z DRUM STORAGE UNIT - 20 DRUMS 1275 X 3715 3070
SPARTEX P3040503 10L DRIP TRAY 574MM X 390MM X 53MM BLACK
GPC DH908Z DRUM STORAGE UNIT - 8 DRUMS 1275 X 3000 1535