Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOW
SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOW
Secondary Containment/Retention Spartex
References
spartex:
UK-P3240802
rubix:
225A8041
Product details
Technical specifications
Product details : SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOW
Tough and durable drum drip tray.
ideal for standing a 205L drum in to catch drips and spills caused during filling or dispensing.
Also, suitable for storing lead acid batteries.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.49
excl. VAT
/
Each
£
92.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC SRL25B BLACK ROPE 1500
GPC SF1001 SUMP FLOORING - 1400 X 1250 160
SPARTEX P3201815 DBLE IBCSPILLPALLET NO GRID 2340X1360X520MM YEL
SPARTEX P3231007 POLYSTORAGE CABINET 250L 920MM X 720MM X 1835MM YEL
SPARTEX P3271208 2 DRUM HORIZONTALSTACKING UNIT 1240X795X370MM YEL
GPC DH204Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 4 1250 X 1510 2170
GPC GDSP02 GALVANISED SUMP PALLET - 2 DRUM 1220 X 815 393
SPARTEX P3000907 1 DRUM SPILL PALLET 900MM X 700MM X 525MM YEL/BLK
SPARTEX P3201812SINGLE IBCSPILLPALLET WITH NO GRID 1735X1455X715MM YEL
GPC SR1051 OPTIONAL RAMP 1000 X 500 160
GPC SF2301 SUMP FLOORING - 2200 X 1050 160
SPARTEX R3340811 100LSPILL TRAY + GRATE 1195 X 795 X 185MM YEL/BLK
SPARTEX P3040503 10L DRIP TRAY 574MM X 390MM X 53MM BLACK
SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
GPC DH241Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 1 800 X 1470