• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0100R010N030 ENDMILL COATED MSTAR 90043379

MITSUBCARB MPXLRBD0100R010N030 ENDMILL COATED MSTAR 90043379

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0100R010N030
Rubix:278A4963
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0100R010N030 ENDMILL COATED MSTAR 90043379


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 95.79 excl. VAT
/ Each
£ 114.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2P121-0600-NC H10F 6260000SANDVIK 2P342-0794-CMBM2CM SC MILLING CM PLURA 2 8352515CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 22 867565SANDVIK R216.33-20040-AJ20UH10F SC MILLING CM PLURA 2 5743603SANDVIK 2P460-1588-NA1630 SC MILLING CM PLURA 2 6255707SANDVIK 1P230-1905-XA1630 SC MILLING CM PLURA 1 7045722SANDVIK 1K365-0600-XD 1730 DURA SOLID CARBIDE END MILL 8213611SANDVIK 1P260-0300-XA 1620 6259820SANDVIK 2F340-3175-152-SC1745 SC MILLING CM PLURA 2 7419216CUTLINE 893441 D.8 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRASANDVIK 1B232-0476-XA1620 SC MILLING CM PLURA 1 6334844DORMER S23110.0 DRILL 10.00 MM 6706495DORMER S7175.0 END MILL 5.00 MM 6706701SANDVIK 1K223-1000-200-NH H10F DURA SOLID CARBIDE END MILL 8412605SANDVIK R216.42-00530-AE05G1620 SC MILLING CM PLURA 2 5743489
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap