Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8005828-3-0.3 ADVANCED MILLING CUTTER 5150811
WALTERPROT H8005828-3-0.3 ADVANCED MILLING CUTTER 5150811
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8005828-3-0.3
rubix:
355A7877
manufacturer :
5150811
ean:
4042446143602
Technical specifications
Diameter
3
mm
Total length
72
mm
Length of cut
3
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8005828-3-0.3 ADVANCED MILLING CUTTER 5150811
Technical specifications
Attributes
Diameter
3
mm
Total length
72
mm
Length of cut
3
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.25
excl. VAT
/
Each
£
164.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2P350-0635-OA O12M 7254439
SANDVIK R216.42-06030-AK10A H10F 5743375
SANDVIK 2N342-0794-PDP2BM SC MILLING CM PLURA 2 8351803
DORMER S90316.0 DRILL 16.00 MM 5983068
CUTLINE 893232 10MM CARBIDE END MILL 2FLT CUPP WELDON
CUTLINE 893272 10MM CARBIDE END MILL 4 FLT CUPP WELDON
ROEBUCK CH83 VARI PITCH HOLE SAW 83MM
SANDVIK 2P342-1600-CMBM2CM SC MILLING CM PLURA 2 8352813
MITSUBCARB MPXLRBD0100R010N050 ENDMILL COATED MSTAR 90043380
SANDVIK 1B240-0800-XA 1630 SOLID CARBIDE BALL NOSE END MILL 6259470
SANDVIK 2F340-2000-400-SC1745 SC MILLING CM PLURA 2 7419177
SANDVIK 2P211-0040-PC1620 SC MILLING CM PLURA 2 6260060
DORMER S23312.0 6706563
SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212
DORMER S803HA10.0 DRILL 10.00 MM 5983320