Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9448.0 END MILL 8.00 MM 5982929
DORMER S9448.0 END MILL 8.00 MM 5982929
Solid carbide miller Dormer
References
dormer:
S9448.0
rubix:
257A1446
ean:
7320760040287
Technical specifications
Diameter
8
mm
Total length
63
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9448.0 END MILL 8.00 MM 5982929
Technical specifications
Attributes
Diameter
8
mm
Total length
63
mm
Length of cut
19
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.11
excl. VAT
/
Each
£
48.13
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S812HA14.0 DRILL 14.00 MM 5983503
SANDVIK 2F342-0600-100-PDP2BM SC MILLING CM PLURA 2 8351672
SANDVIK 1K334-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213501
SANDVIK 1P222-0635-XA1630 SC MILLING CM PLURA 1 7045742
R2162319-SVIK DRILLING ENDMILL WEL
SANDVIK RA215.26-1250AAK09L1620 SC MILLING CM PLURA 2 5739922
SANDVIK 1K233-2000-300-NB H10F DURA SOLID CARBIDE END MILL 8386858
MITSUBCARB MPXLRBD0150R020N180 ENDMILL COATED MSTAR 90042822
SANDVIK R216.54-16040RAL45G1620 SC MILLING CM PLURA 2 5743560
DORMER S9443.0 END MILL 3.00 MM 5982906
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 1 862679
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 8 863107
DORMER S7668.0 END MILL 8.00 MM 6707009
WALTERPROT H3127116-5 MILLING CUTTERS SOLID CARBIDE 5082820
CUTLINE 893376 16MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON