References
Dormer:S5292.0XD4
Rubix:376A3915
EAN:7320760680490



Product details : DORMER S5292.0XD4 6706500
Solid carbide (VHM) 2-flute radius end mill with short overhang. DIN 6335 HA cylindrical shank. 30° helix and -10° rake angle. TiSiN coated for hardened steel >49HRC.
Applications
• Alloyed steel hardened (49 - 55 HRC >1620 N/mm²)
• Alloyed steel hardened (55 - 63 HRC > 1980 N/mm²)
• Alloyed steel hardened (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 4 mm |
| Number of teeth | 2 |
| Length of cut | 4 mm |
| Total length | 90 mm |
| Cutting material | carbide |
| Coating | tisin |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 45.31 excl. VAT
/ Each
£ 54.37 incl. VAT
- Usually arrives within 14 working days
