Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0300R010N080 ENDMILL COATED MSTAR 90042835
MITSUBCARB MPXLRBD0300R010N080 ENDMILL COATED MSTAR 90042835
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0300R010N080
rubix:
278A4538
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0300R010N080 ENDMILL COATED MSTAR 90042835
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.09
excl. VAT
/
Each
£
118.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K223-1000-200-NH H10F DURA SOLID CARBIDE END MILL 8412605
DORMER S812HA16.0 DRILL 16.00 MM 5983505
DORMER S7183.0 END MILL 3.00 MM 6706769
SANDVIK 2P211-0100-PC1620 SC MILLING CM PLURA 2 6260059
DORMER S90410.0 END MILL 10.00 MM 5983133
CUTLINE 893272 10MM CARBIDE END MILL 4 FLT CUPP WELDON
DORMER S53116.0 6706485
DORMER S2296.0 DRILL 6.00 MM 6706524
MITSUBCARB MPXLRBD0100R005N120 ENDMILL COATED MSTAR 90043378
DORMER S61210.0 6706614
WALTERPROT MC232.6.35A4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568743
ROEBUCK 321-10710 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 6MM
DORMER S814HA3.0 END MILL 3.00 MM 5983585
SANDVIK 2F340-1270-228CSC1745 SC MILLING CM PLURA 2 7419241
SANDVIK 2P340-1000-PA 1630 6260091