DORMER S90410.0 END MILL 10.00 MM 5983133


Solid carbide miller Dormer

References
dormer:S90410.0
rubix:2024842
ean:7320760133088
End Mill 10.00 mm
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : DORMER S90410.0 END MILL 10.00 MM 5983133


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 41.23 excl. VAT
/ Each
£ 49.48 incl. VAT
  • Usually arrives within 14 working days