Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0100R005N120 ENDMILL COATED MSTAR 90043378
MITSUBCARB MPXLRBD0100R005N120 ENDMILL COATED MSTAR 90043378
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0100R005N120
rubix:
278A4962
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0100R005N120 ENDMILL COATED MSTAR 90043378
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.33
excl. VAT
/
Each
£
107.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K233-2500-100-NB H10F DURA SOLID CARBIDE END MILL 8386861
SANDVIK R216.24-08050EBC19P1620 SC MILLING CM PLURA 2 5742892
SANDVIK 1K233-1200-300-NB H10F DURA SOLID CARBIDE END MILL 8386848
SANDVIK R216.32-01030-AJ10G 1620 5742954
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 3 862681
SANDVIK 2F440-0800-100ASD1725 SC MILLING CM PLURA 2 7858274
DORMER S803HA4.8 DRILL 4.80 MM 5983415
SANDVIK 2P340-1600-PB1630 SC MILLING CM PLURA 2 6260111
DORMER S814HA6.0 END MILL 6.00 MM 5983594
CUTLINE 4 FLUT CARBIDE END MILL LONG SER WELDON SHANK OZMA MM 6 862796
CUTLINE 893318 D.20 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 2F341-2000-635-SC 1710 PLURA SOLID CARBIDE END MILL 7419267
CUTLINE 893332 4MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
ROEBUCK LDXM025SS LDX TCT HOLE SAW 25MM SHORT
WALTERPROT H302611-7 MILLING CUTTERS SOLID CARBIDE 5082074