Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0300R020N300 ENDMILL COATED MSTAR 90042842
MITSUBCARB MPXLRBD0300R020N300 ENDMILL COATED MSTAR 90042842
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0300R020N300
rubix:
278A4545
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0300R020N300 ENDMILL COATED MSTAR 90042842
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.22
excl. VAT
/
Each
£
147.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S802HA10.0 DRILL 10.00 MM 5983349
MITSUBCARB MPXLRBD0400R010N320 ENDMILL COATED MSTAR 90042853
SANDVIK 1K223-1000-NB H10F DURA SOLID CARBIDE END MILL 8386289
CUTLINE VARICUT 3MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER
DORMER S812HA3.5 DRILL 3.50 MM 5983522
SANDVIK R216.42-01030-AO10G 1620 5743390
DORMER S2606.0 END MILL 6.00 MM 6706916
CUTLINE 893238 4MM CARBIDE END MILL 3 FLT CUPP S/S
ROEBUCK CH16 VARI PITCH HOLE SAW 16MM
SANDVIK 2P342-0600-CMBM2CM SC MILLING CM PLURA 2 8351750
CUTLINE 893432 D.3 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAI
MITSUBCARB MPXLRBD0300R020N240 ENDMILL COATED MSTAR 90042841
DORMER S52116.0XR2.0 6706684
MITSUBCARB MPXLRBD0200R030N080 ENDMILL COATED MSTAR 90042832
CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 3 843398