• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0200R030N080 ENDMILL COATED MSTAR 90042832

MITSUBCARB MPXLRBD0200R030N080 ENDMILL COATED MSTAR 90042832

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0200R030N080
Rubix:278A4535
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0200R030N080 ENDMILL COATED MSTAR 90042832


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 98.65 excl. VAT
/ Each
£ 118.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2S342-0635-076-PBP2BM SC MILLING CM PLURA 2 8351872SANDVIK 2F380-0635-152ASD1745 SC MILLING CM PLURA 2 7963638SANDVIK 2P070-1000-PB1610 SC MILLING CM PLURA 2 7990643DORMER P811C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814150DORMER S5012.5 S501 2.50 SLOT DRILL 5983142DORMER C94825.0 END MILL 25.00 MM 5985204DORMER S2623.0XR0.3 END MILL 3.00 MM X 0.3 MM 6706924DORMER P80116.0X6.0 BURR 16.00 MM X 6.00 MM 6814092SANDVIK 1P260-1588-XA1620 SC MILLING CM PLURA 1 7045737SANDVIK R2164208030AK16G1620 SOLID CAWALTERPROT H302711-5 MILLING CUTTERS SOLID CARBIDE 5082122SANDVIK 2F380-0600-050ASD1745 SC MILLING CM PLURA 2 7963596DORMER P8138.0X6.0 BURR 8.00 MM X 6.00 MM 6814156SANDVIK 2P460-0794-OAO10M SC MILLING CM PLURA 2 7254410SANDVIK 1K357-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213649
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap