Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0300R020N240 ENDMILL COATED MSTAR 90042841
MITSUBCARB MPXLRBD0300R020N240 ENDMILL COATED MSTAR 90042841
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0300R020N240
rubix:
278A4544
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0300R020N240 ENDMILL COATED MSTAR 90042841
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.91
excl. VAT
/
Each
£
139.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P050-0800-OAO10A SC MILLING CM PLURA 2 7254422
DORMER S7394.0 6706887
SANDVIK RA215.26-2050BAL23L1620 SC MILLING CM PLURA 2 5739941
SANDVIK 1P230-1905-XA1630 SC MILLING CM PLURA 1 7045722
CUTLINE 3 FLUTE CARBIDE END MILL - EXTRA SHORT OZMA MM 20 862558
DORMER S5356.0 6706569
WALTERPROT H8015828-8-1.0-29 ADVANCED MILLING CUTTER 5150874
SANDVIK 2F380-2500-400ASD1745 SC MILLING CM PLURA 2 7963635
DORMER S21912.0 6706644
ROEBUCK CH57 VARI PITCH HOLE SAW 57MM
SANDVIK R216.22-02030AAJ20G 1610 5743045
WALTERPROT MC232-02.0A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353974
DORMER S9023.0 DRILL 3.00 MM 5983021
DORMER P8199.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814179
WALTERPROT MC326-16.0W4B100C-WK40TF ENDMILL 6579491