• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. NORTON D CUT BURRS 10PC 7660708056

NORTON D CUT BURRS 10PC 7660708056

KITS

See technical information

References

Norton:7660708056
Rubix:156A6734
EAN:3157624510105
brand logo
brand logo

Product details : NORTON D CUT BURRS 10PC 7660708056


MINI CARBIDE BURRS KITS: assortment of 10 mini carbide burrs Cut D for special applications

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 141.30 excl. VAT
/ Each
£ 169.56 incl. VAT
  • Delivery usually within ( 10 ) days

Check our products from related categories

DORMER S7656.0 END MILL 6.00 MM 6706864DORMER HSCO SUP-R PMX CUTTER 14.0 C49214.0DORMER S74016.0 DRILL 16.00 MM 6706902SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623ROEBUCK CH41 VARI PITCH HOLE SAW 41MMDORMER S74020.0 6706903CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 14 867509CUTLINE 893362 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/SCUTLINE 893271 8MM CARBIDE END MILL 4 FLT CUPP WELDONWALTER F2239.W.020.Z01.25 MILLING CUTTERS 5001363CUTLINE UK-OEMSC203 OEMSC203 3MM CARBIDE 2FL SLOT DRILL ALCRNDORMER S5213.0XR0.3 6706670CUTLINE UK-OEMSC404 OEMSC404 4MM CARBIDE 4FL END MILL ALCRNMITSUBCARB MPXLRBD0150R030N060 ENDMILL COATED MSTAR 90043381SANDVIK R216.42-00230-EC02G1700 SC MILLING CM PLURA 2 5963246
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap