Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0300R030N300 ENDMILL COATED MSTAR 90042846
MITSUBCARB MPXLRBD0300R030N300 ENDMILL COATED MSTAR 90042846
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0300R030N300
rubix:
278A4548
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0300R030N300 ENDMILL COATED MSTAR 90042846
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.22
excl. VAT
/
Each
£
147.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.24-16050IAK32H1620 SC MILLING CM PLURA 2 5743057
CUTLINE 893305 D.8 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 6 855657
DORMER P8096.3X3.0 BURR 6.30 MM X 3.00 MM 6814136
DORMER S76512.0 END MILL 12.00 MM 6706867
SANDVIK R216.24-08030CAI08G1610 SC MILLING CM PLURA 2 5742922
SANDVIK R216.24-06030CAP06G1610 SC MILLING CM PLURA 2 5742888
SANDVIK 2S342-0600-050CMBM2CM SC MILLING CM PLURA 2 8352833
SANDVIK R216.32-00630-AJ06G1620 SC MILLING CM PLURA 2 5742987
SANDVIK 316-12CM600-12030G 1730 7611719
CUTLINE 893234 16MM CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK R216.24-16050GCK36P 1620 5743055
SANDVIK 2F380-1270-228ASD1745 SC MILLING CM PLURA 2 7963644
DORMER S5234.0XR0.5XD6 6706734
SANDVIK 316-16BM210-16080G 1730 7611746