SANDVIK 316-16BM210-16080G 1730 7611746


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-16BM210-16080G 1730
rubix:289A1666
manufacturer :7611746
ean:7323223929068
brand logo
brand logo
Technical specifications
Diameter16 mm
Length of cut18.1 mm
Number of teeth2
See all Specifications

Product details : SANDVIK 316-16BM210-16080G 1730 7611746


Technical specifications


Attributes
Diameter16 mm
Length of cut18.1 mm
Number of teeth2
Tail diameter15.5 mm
Type of tailThread
Machining materialSteel;Stainless Steel;Cast Iron;Special Alloys
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 115.60 excl. VAT
/ Each
£ 138.72 incl. VAT
  • Usually arrives within 14 working days