• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0400R030N480 ENDMILL COATED MSTAR 90043393

MITSUBCARB MPXLRBD0400R030N480 ENDMILL COATED MSTAR 90043393

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0400R030N480
Rubix:278A4973
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0400R030N480 ENDMILL COATED MSTAR 90043393


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 166.12 excl. VAT
/ Each
£ 199.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.24-20050IAK38P1620 SC MILLING CM PLURA 2 5742906DORMER S52612.0 S526 12.00 CARBIDE FLUTE LONG SERIES END MILL 6706794DORMER S803HA7.0 DRILL 7.00 MM 5982576WALTERPROT MC232-12.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022550SANDVIK R216.42-01530-AI15G1610 SC MILLING CM PLURA 2 5743417SANDVIK R216.24-12050ICK26P1620 SC MILLING CM PLURA 2 5743088SANDVIK R216.42-00430-FC04G1700 SC MILLING CM PLURA 2 5963267CUTLINE 893399 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDONWALTER H4044918-2-10 ADVANCED MILLING CUTTERS 5150523SANDVIK R215.36-12050-AC26H1610 SC MILLING CM PLURA 2 5742796SANDVIK R215.H4-12050DAC08P1620 SC MILLING CM PLURA 2 5742572DORMER S52514.0 6706816SANDVIK 1K253-1000-NB H10F DURA SOLID CARBIDE END MILL 8389107SANDVIK R216.42-01030-AE10G 1620 PLURA SOLID CARBIDE END MILL 5743447SANDVIK R216.24-20050FCC38P1620 SC MILLING CM PLURA 2 5742947
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap