DORMER S52612.0 S526 12.00 CARBIDE FLUTE LONG SERIES END MILL 6706794
Finger milling cutters S526
See technical informationReferences
Dormer:S52612.0
Rubix:293A7493
EAN:7320760683439



Product details : DORMER S52612.0 S526 12.00 CARBIDE FLUTE LONG SERIES END MILL 6706794
VHM 6-flute finger mill with long cutting-edge and overhang length. DIN 6335 HA cylindrical shank. 50° helix and -26° rake angle. AlTiN coated for hardened steel >49HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 12 mm |
| Number of teeth | 6 |
| Length of cut | 50 mm |
| Total length | 100 mm |
| Cutting material | carbide |
| Coating | titanium-silicon-nitride |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 169.05 excl. VAT
/ Each
£ 202.86 incl. VAT
- Usually arrives within 14 working days
