• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0400R050N240 ENDMILL COATED MSTAR 90043394

MITSUBCARB MPXLRBD0400R050N240 ENDMILL COATED MSTAR 90043394

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0400R050N240
Rubix:278A4974
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0400R050N240 ENDMILL COATED MSTAR 90043394


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 143.68 excl. VAT
/ Each
£ 172.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K223-0200-020-NG H10F DURA SOLID CARBIDE END MILL 8412590DORMER S53310.0 6706549SANDVIK R216.44-12030-AI12G 1610 5743553SANDVIK R216.42-03030-AK07A H10F SOLID CARBIDE B/N END MILL 5743527DORMER S814HA25.0 END MILL 25.00 MM 5983582SANDVIK 2B330-0300-NCH10F SC MILLING CM PLURA 2 6259980DORMER S7405.0 6706897CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 16 867523DORMER S94412.0 END MILL 12.00 MM 5982867GUHRING 05735 014.000 END MILL SOLID CARBIDE 14MM TYPE N 6527L FIRESANDVIK R216.24-08050CCC19P 1620 5742879SANDVIK 2S440-0800-100-SD1725 SC MILLING CM PLURA 2 7858252SANDVIK 2P370-1000-PB1740 SC MILLING CM PLURA 2 6869988SANDVIK 1K334-0300-020-XC 1730 DURA SOLID CARBIDE END MILL 8213480SANDVIK 1P220-0775-XA1630 SC MILLING CM PLURA 1 6259484
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap