DORMER S814HA25.0 END MILL 25.00 MM 5983582


Finger cutter S814HB

References
dormer:S814HA25.0
rubix:2015757
ean:7320760642603
End Mill 25.00 mm DIN 6527L
brand logo
Technical specifications
Diameter25 mm
Total length121 mm
Length of cut45 mm
See all Specifications

Product details : DORMER S814HA25.0 END MILL 25.00 MM 5983582


VHM short finger cutter with DIN 6535 HA shaft DIN 6527 N 35° ALNOVA coated 4-cutter for steel <1620 N/mm ². Stainless steel. Cast iron. Nickel and nickel alloys. Copper and brass alloys. Aluminium and aluminium-magnesium alloys synthetic materials and metal ceramics <550 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)

Technical specifications


Attributes
Diameter25 mm
Total length121 mm
Length of cut45 mm
Number of teeth4
Tail diameter25 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 289.80 excl. VAT
/ Each
£ 347.76 incl. VAT
  • Usually arrives within 14 working days