Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V125POPP02 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V30V125POPP02 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
Caster for transport Spartex
References
spartex:
UK-V30V125POPP02
rubix:
230A3753
Technical specifications
Load capacity
100
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V30V125POPP02 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
PLATE FIXING SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.71
excl. VAT
/
Each
£
10.45
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL125APJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
SPARTEX VSL150ARJP05SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
BLICKLE 230532 L-POEV125K-FI CASTOR
SPARTEX V361RNST M12X25MM THREAD FIXING CASTOR 75MM RUBBER TYRED WHEEL
BLICKLE NYLON WHEEL PPN80/12G
BLICKLE 625756 SS FIXED CASTOR BX-PHN 102G
SPARTEX V51Q100EAPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX VSL150PTJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
BLICKLE 80MM SWIVEL CASTORS LE-VE 80R
SPARTEX V40Q080BLRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X40/47X14-40-Z
SPARTEX V622PNB SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BE
SPRUNG LOADED ERGONOMIC POLYURETHANE SWIVEL PLATE
BLICKLE 175MM NYLON WHEEL SPO 175/25K
SPARTEX V41Q100NYRP04 FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING