Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL150PTJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX VSL150PTJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-VSL150PTJP05SWB
rubix:
230A4269
Technical specifications
Load capacity
600
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VSL150PTJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
600
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.19
excl. VAT
/
Each
£
132.23
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
LRXA-PO.50GEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE NYLON
SPARTEX V42Q160NYRB12 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
Braked Swivel Castor. Single Hole Fixing. 125mm Nylon Wheel
SPARTEX V40Q125NYRP04 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX V42Q160BLRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX V30V100TRPP02 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V32V050TRPB10 BRAKED SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER T
SPARTEX V40Q125BLRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V261RN SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE CASTOR 50MM LRATPA50KFIFK
SPARTEX V52Q100ARJP05 BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V51Q100EAPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX VSLF100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V30V125TRPB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W