SPRUNG LOADED ERGONOMIC POLYURETHANE SWIVEL PLATE
SPRUNG LOADED ERGONOMIC POLYURETHANE SWIVEL PLATE
See technical informationReferences
BIL Castors & Wheels:BZKL150RSPABJSPR
Rubix:377A4037
Product details : SPRUNG LOADED ERGONOMIC POLYURETHANE SWIVEL PLATE
Fabricated Steel Sprung Loaded Swivel Castor
Top Plate Fixing
150mm Blue Speed Polyurethane Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 500kg Red Polyurethane Spring
Max Speed 4Kph
Top Plate Fixing
150mm Blue Speed Polyurethane Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 500kg Red Polyurethane Spring
Max Speed 4Kph
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 204.78 excl. VAT
/ Each
£ 245.74 incl. VAT
- Usually arrives within 14 working days

