Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q200NYRP05 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q200NYRP05 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V40Q200NYRP05
rubix:
230A3888
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V40Q200NYRP05 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
PLATE FIXING SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.58
excl. VAT
/
Each
£
40.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V050TRPB10 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V51Q125NPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE CASTOR BH-GSPO100K-1
SPARTEX VSLF150APJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSLF100PTJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V41Q100NYRP04 FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
RUBBER SPEED SWIVEL PLATE 400MM 950KG
NYLON SWIVEL CASTOR 100MM 270KG LOAD
SPARTEX 28906GBFR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC W
SPARTEX V70V125PNJB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
BLICKLE FTH30X14/5-12K GUIDE ROLLER
SPARTEX V40Q100GNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V829PNB FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V71V075NYJP04 FIXED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V52Q150EAPJP05 BRAKED CASTOR 150MM POLYURETHANE TYRED WHEEL