Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V050TRPB10 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V30V050TRPB10 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
Caster for transport Spartex
References
spartex:
UK-V30V050TRPB10
rubix:
230A3742
Technical specifications
Load capacity
50
kg
Wheel diameter
50
mm
Product details
Technical specifications
Product details : SPARTEX V30V050TRPB10 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
SINGLE HOLE FIXING SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.49
excl. VAT
/
Each
£
2.99
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q100GNJP04 STAINLESS FIXED CASTOR 100MM RUBBER TYRED WHEEL
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL
SPARTEX V80Q100PNRB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
KEYSTONE 50MM RUBBER TYRED SWIVEL CASTOR-V30V050TRPB10
SPARTEX V50Q125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE 260MM FIXED CASTOR L-P261R-ST
SPARTEX VSLF150ARJP05 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE SWIVEL WITH BREAKE LE-VPP-125G-FI
SPARTEX 2VSH200ARJP06 TWINWHEEL SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
CAST IRON SWIVEL PLATE 250MM 1250KG
BLICKLE THERMOPLASTIC WHEEL TPA 50/6K-FK
SPARTEX V52Q100NPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q200ARJP05 BRAKED CASTOR 200MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL PLATE 100MM 300KG