Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V125PNJB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V70V125PNJB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
Caster for transport Spartex
References
spartex:
UK-V70V125PNJB12
rubix:
230A3793
Technical specifications
Load capacity
170
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V70V125PNJB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SINGLE HOLE FIXING SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
170
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.02
excl. VAT
/
Each
£
14.42
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
POLYURETHANE SWIVEL PLATE BRAKE 200MM 1000KG
SPARTEX V70V125TRJB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V80Q080GNJB12 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
PRESSED STEEL GATE CASTOR 100MM HARD RUBBER WHEEL 60KG
SWIV CASTOR PLATE FIX 100MM BLK CUSHION RUBBER TYRED WHL V40Q100SRRP04
SPARTEX V80Q080NYPP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
SPARTEX V41Q100GNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE VSTH-100X40/25-40K H/DUTY WHEEL 100MM
AVO 260MM SWIVEL CASTOR V90A260SPRP07
SPARTEX V51Q160PTJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
POLYURETHANE SWIVEL BRAKED 100MM 250KG LOAD
STAINLESS NYLON SWIVEL PLATE 150MM 800KG
SPARTEX V50Q100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V40Q200PNRP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL