Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
RUBBER SPEED SWIVEL PLATE 400MM 950KG
RUBBER SPEED SWIVEL PLATE 400MM 950KG
RUBBER SPEED SWIVEL PLATE 400MM 950KG
References
bil castors & wheels:
BZSAB400MKCUBJ
rubix:
377A3987
Technical specifications
Load capacity
950
kg
Wheel diameter
400
mm
Product details
Technical specifications
Product details : RUBBER SPEED SWIVEL PLATE 400MM 950KG
Fabricated Steel Zinc Plated Swivel Castor
Top Plate Fixing
400mm Elastic Rubber Tyred Wheel With Steel Disc Centre
Ball Journal Bearings
Suitable For Towing, Derate Load Capacity To:
6Kph: 80%, 10Kph: 55%, 16Kph:45%, 20Kph (Maximum Speed): 35%
Technical specifications
Attributes
Load capacity
950
kg
Wheel diameter
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
539.55
excl. VAT
/
Each
£
647.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED
POLYURETHANE SWIVEL PLATE BRAKE 250MM 1400KG
SPARTEX V52Q200APJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX VSL200ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 200MM RUBBER TY
SPARTEX V82Q125GNJB12 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VSL150NPJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
BLICKLE LKR-ALST-100K PRESSED STEEL SWIVEL CASTOR
BLICKLE 754098 CASTOR STEEL SWIVEL 125MM
SPARTEX V51Q160NYJP05 FIXED CASTOR 160MM NYLON WHEEL
NYLON FIXED PLATE 100MM 250KG
SWIV CASTOR PLATE FIX 160MM BLK CUSHION RUBBER TYRED WHL V40Q160SRRP05
NYLON SWIVEL CASTOR 100MM 270KG LOAD
STAINLESS POLYURETHANE SWIVEL PLATE BRAKE 200MM 7
SPARTEX V40Q100SRRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V30V100TRPB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W