SPARTEX V40Q200SRRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
Swivel castor
See technical informationReferences
Spartex:UK-V40Q200SRRP05
Rubix:230A3892
Product details : SPARTEX V40Q200SRRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
PLATE FIXING SWIVEL CASTOR
160MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 205 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 24.37 excl. VAT
/ Each
£ 29.24 incl. VAT
- In stock: Next day delivery

