SPARTEX V41Q200NYRP05 FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V41Q200NYRP05
Rubix:230A3920
Product details : SPARTEX V41Q200NYRP05 FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
PLATE FIXING FIXED CASTOR
100MM NYLON WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 400 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 35.63 excl. VAT
/ Each
£ 42.76 incl. VAT
- Usually arrives within 14 working days

