Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
Caster for transport Spartex
References
spartex:
UK-V42Q160BNJB12
rubix:
230A3961
Technical specifications
Load capacity
300
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.38
excl. VAT
/
Each
£
47.26
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL BRAKED PLA
NYLON BRAKED PLATE 125MM 300KG
SPARTEX V72V125PNJP04 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V82Q080PNRB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPARTEX VSH150PTJP06SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX VSH200ARJP06 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
HIGH TEMP ORANGE EPOXY RESIM SWIVEL BRAKED PLAT
SPARTEX 2VFH200APJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX V522RNBSWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLE
BLICKLE B-ALTH-100K-AS CASTOR WHEEL ASSEMBLY
SPARTEX 2VSH150ARJP06 TWINWHEEL SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX V82Q080NYRP04 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V361RNBR BRAKED SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BO
SPARTEX V50Q200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL