Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V80Q100GNJP04
rubix:
230A4112
Technical specifications
Load capacity
125
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
125
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.21
excl. VAT
/
Each
£
33.85
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX V50Q125NYJP05 SWIVEL CASTOR 125MM NYLON WHEEL
POLYURETHANE SWIVEL PLATE 150MM 750KG
POLYURETHANE SWIVEL PLATE 200MM 1100KG
BLICKLE L-PP 100G BLK SWIVEL CASTOR 100 DIA 125MM 80X60MM HC LC 160KG
SPARTEX VSH125NYJHDP06SWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL
BLICKLE WHITENYLONWHEEL PO 60/12G
SPARTEX V80Q125GNJB12 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V51Q100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX VSL100PTJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
RUBBER SWIVEL CASTOR 80MM 150KG
BLICKLE CASTOR 50MM LRATPA50KFIFK
SPARTEX V961NY SWIVEL CASTOR 50MM NYLON WHEEL PLAIN BORE
SPRUNG LOADED ERGONOMIC POLYURETHANE SWIVEL PLATE
BLICKLE 585422 POEV 100/8KA