Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH100PTJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX 2VSH100PTJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VSH100PTJP06
rubix:
230A4324
Technical specifications
Load capacity
500
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH100PTJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
273.41
excl. VAT
/
Each
£
328.09
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE CASTOR W/BRAKE LEX-PO200GFI
BLICKLE L-PP 100G BLK SWIVEL CASTOR 100 DIA 125MM 80X60MM HC LC 160KG
SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH
NYLON SWIVEL PLATE BRAKE 80MM 200KG
SPARTEX V52Q100NPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V51A100NYJP04HD FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V80Q080NYPB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
BLICKLE LKR-SPO 100G-FA 750593 SWIVEL CASTOR
SPARTEX VSL125PTJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
SPARTEX V42Q160SRRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
BLICKLE BKRA-VPA80G CASTOR
SPARTEX V52Q125APJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE BRAKED SWIVEL CASTOR BK-SPO-125K-1
SPARTEX V40Q160GNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SPRUNG LOADED POLYURETHANE FIXED PLATE 150MM