Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V52A160APJP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
SPARTEX V52A160APJP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
Caster for transport Spartex
References
spartex:
UK-V52A160APJP05
rubix:
230A4091
Technical specifications
Load capacity
550
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V52A160APJP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
PLATE FIXING BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.78
excl. VAT
/
Each
£
101.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V100BNJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX 28802 HIGH TEMPERATURE FIXED CASTOR 80MM THERMOPLASTIC WHEEL P
SPARTEX VSH150ARJP06SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
579425 B-ALST 200K
SPARTEX 28702FR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WHEE
SPARTEX VSLF125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 250MM STEEL CASTOR LS-GTH-252K-RI2
SPARTEX V51Q125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX 2V32V075TRPP01 TWINWHEEL BRAKED CASTOR 75MM RUBBER TYRED WHEEL
SPARTEX VSH250PTJP06 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSH200NYJHDP06SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
SPARTEX 2V32V075POPB10 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX V51Q200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL
BLICKLE FSTH 80X25/20-15K 662387