Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
Caster for transport Spartex
References
spartex:
UK-V40Q160PNRP05
rubix:
230A3878
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.02
excl. VAT
/
Each
£
34.82
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
JACKING UNIT SIDE WINDING 300MM NYLON
SPARTEX V81Q080PNPP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
SPARTEX VFH200PTJP06 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 28302HB HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC W
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE SWIVEL CASTOR L-VWPP-125G-FI
SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
BLICKLE L-PP 100G BLK SWIVEL CASTOR 100 DIA 125MM 80X60MM HC LC 160KG
SPARTEX V32V075POPP01 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
SPEED RUBBER SWIVEL PLATE 200MM 600KG
SPARTEX V41Q200SRRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE LKRXA-TPA 101KD-11-FK-EXR12 SWIVEL CASTER BRAKED
SPARTEX VSL150PTJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE GUIDE ROLLER FSTH 40X15/10-8K
NYLON SWIVEL PLATE BRAKE 150MM 3000KG