Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH150ARJP06SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX VSH150ARJP06SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-VSH150ARJP06SWB
rubix:
230A4289
Technical specifications
Load capacity
300
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VSH150ARJP06SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.45
excl. VAT
/
Each
£
227.34
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q200PNRP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
SPARTEX 2V30V050TRPB10 TWINWHEEL CASTOR 50MM THERMOPLASTIC RUBBER TYRE
SPARTEX V70V125NYJB12 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
BLICKLE BLICKLE-SPO 250/25K NYLON HEAVY DUTY WHEEL
SPARTEX 2VSH150NPJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V51Q250NYJP05 FIXED CASTOR 250MM NYLON WHEEL
SPARTEX V50Q125EAPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE BKX-POTH125KAD-3 FIXED CASTOR BKX-POTH 125KAD-3
SPARTEX 2VFH150APJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
BLICKLE 585422 POEV 100/8KA
BLICKLE SWIVEL CASTOR LS-SPO127K
BLICKLE 852055 LO-ALEV 127K-SG-RI4
SPARTEX V80Q125NYRB12 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
BLICKLELPPN100G WHEEL
SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG