SPARTEX 28702FR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WHEE
Caster for transport Spartex
See technical informationReferences
Spartex:UK-28702FR
Rubix:230A4392
Product details : SPARTEX 28702FR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WHEE
HIGH TEMPERATURE
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
80MM THERMOPLASTIC WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 120 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 40.24 excl. VAT
/ Each
£ 48.29 incl. VAT
- Usually arrives within 14 working days

