Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V100BNJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V70V100BNJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V70V100BNJP04
rubix:
230A3782
Technical specifications
Load capacity
120
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V70V100BNJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
PLATE FIXING SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.48
excl. VAT
/
Each
£
16.18
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q200GNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSH100NYJHDP06SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
579441 BLICKLE L-ALST 200K-FI
SPARTEX 28706FR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC WHE
KEYSTONE AVO 85MM SWIVEL CASTOR
BLICKLE SPK125G CAST IRON FLANGED WHEEL EACH
SPARTEX V30V125TRPB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX 28706 HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAIN
SPARTEX V42Q100GNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V42Q200BLRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX VSL150ARJP05SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX V51Q125NPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX 28306HB HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL