Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2V32V075POPB10 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX 2V32V075POPB10 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
Caster for transport Spartex
References
spartex:
UK-2V32V075POPB10
rubix:
230A3736
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX 2V32V075POPB10 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
TWINWHEEL SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEELS PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.56
excl. VAT
/
Each
£
12.67
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q200BNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 28106FR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTIC
SPARTEX V72V075TRJB12 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V80Q125PNRP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V40Q125GNRB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2V32V075POPP01 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX V41Q080BLRP04 FIXED CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROL
SPARTEX V622PNBSWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX V70V075TRJP04 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V80Q080NYRB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX VSL150ARJP05 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE LKRXA-TPA101KD-11FIFK-EXR12 SWIVEL CASTOR S/S
SPARTEX V51Q100EAPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
RUBBER SWIVEL BRAKE PLATE 150MM 400KG