Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V71V075PNJP04 FIXED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V71V075PNJP04 FIXED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-V71V075PNJP04
rubix:
230A3799
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V71V075PNJP04 FIXED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.88
excl. VAT
/
Each
£
8.26
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50A125NYJP05HD SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX 28102 HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC WHE
SPARTEX V422RNB SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
SPEED RUBBER FIXED PLATE 250MM 800KG
NYLON SWIVEL PLATE 80MM 200KG
SPARTEX VSL125PTJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL PLATE 100MM 1
SPARTEX V80Q100PNPB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE SWIVEL
SPARTEX V52A100APJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V51A200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V80Q100PNRB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE SWIVEL CASTOR L-VWPP-125G-FI
BLICKLE B-ALTH 150K CASTOR B-ATLH150K
SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL