SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE SWIVEL
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE SWIVEL
See technical informationReferences
BIL Castors & Wheels:BZKL200RSPABJSPR
Rubix:377A4045
Product details : SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE SWIVEL
Fabricated Steel Sprung Loaded Swivel Castor
Top Plate Fixing
200mm Blue Speed Polyurethane Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 600kg At 4Kph And 280kg At 16Kph Red Polyurethane Spring
Top Plate Fixing
200mm Blue Speed Polyurethane Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 600kg At 4Kph And 280kg At 16Kph Red Polyurethane Spring
Technical specifications
Attributes
| Load capacity | 600 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 234.38 excl. VAT
/ Each
£ 281.26 incl. VAT
- Usually arrives within 14 working days

