Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V51A200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V51A200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-V51A200ARJP05
rubix:
230A4077
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V51A200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.63
excl. VAT
/
Each
£
61.96
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL125NPJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE WHEEL TPA80/12G
SPARTEX V42Q160NYRB12 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SPARTEX VSL125PTJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
SPARTEX V961RN SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V52A125PTJP05 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
BLICKLE 60MM CASTOR HTH 60X60/10-56K
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SPARTEX V70V100PNJB12 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V422NYB SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
HIGH TEMP WHEEL FIXED PLATE 100MM 200KG AT 280C
BLICKLE FIXED CASTOR BKPXA-PATH-80G
SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
HIGH TEMP ORANGE EPOXY RESIM SWIVEL BRAKED PLAT