Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28102 HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC WHE
SPARTEX 28102 HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC WHE
Caster for transport Spartex
References
spartex:
UK-28102
rubix:
230A4371
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX 28102 HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC WHE
HIGH TEMPERATURE STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.46
excl. VAT
/
Each
£
53.35
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28202 HIGH TEMPERATURE STAINLESS FIXED 80MM THERMOPLASTIC WHEE
SPARTEX V41Q100BLRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE 150MM CASTOR L-ALST-150K-FI
BLICKLE WHEEL PK302/25-75R
BLICKLE HEATRESISTANT PRESSED STEEL SWIVEL CASTOR 140X110 NO BREAK
SPARTEX V629RNB FIXED CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
SPARTEX V42Q125BNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
POLYURETHANE SWIVEL PLATE BRAKE 250MM 1400KG
SPARTEX VSH125NYJHDP06SWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL
RUBBER SWIVEL CASTOR 100MM 200KG 377A4074
BLICKLE L-PO 125G STEEL SWIVEL CASTOR 125MM X 40MM
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL PLATE 100MM 1
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE