SPARTEX V80Q100GNJB12 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
Swivel castor
See technical informationReferences
Spartex:UK-V80Q100GNJB12
Rubix:230A4111
Product details : SPARTEX V80Q100GNJB12 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
STAINLESS STEEL
SINGLE HOLE FIXING SWIVEL CASTOR
100MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 125 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 29.15 excl. VAT
/ Each
£ 34.98 incl. VAT
- Usually arrives within 14 working days

