Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SCENERY SKATE BLACK BODY POLYURETHANE 100MM 600KG
SCENERY SKATE BLACK BODY POLYURETHANE 100MM 600KG
SCENERY SKATE BLACK BODY POLYURETHANE 100MM 600KG
References
bil castors & wheels:
BLKSKH100XPNBJ
rubix:
377A4062
Technical specifications
Load capacity
600
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SCENERY SKATE BLACK BODY POLYURETHANE 100MM 600KG
Scenery Skate
Fitted With 3 X Pressed Steel Twin Wheel Swivel Castors
Top Plate Fixing
100mm Polyurethane Tyred Wheels With Nylon Centre
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
600
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.63
excl. VAT
/
Each
£
330.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q100NYPP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL PLAIN B
SPARTEX V42Q160GNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL B
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPARTEX V50A160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL BAL
NYLON FIXED PLATE 200MM 3000KG
SPARTEX V70V125TRJP04 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V82Q080NYRB12 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V40Q080BLRP04 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V429NYB FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX VFH100ARJP06 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARIN
BLICKLE POHI 102/15G RACK WHEEL POHI 102/15G 100MM DIA 38MM 755216
BLICKLE SWIVEL CASTOR LKX-SPO-150G
579441 BLICKLE L-ALST 200K-FI
BLICKLE NYLON WHEEL PO201/20G
SPARTEX 28109FR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTIC