Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
NYLON SWIVEL PLATE 250MM 3000KG
NYLON SWIVEL PLATE 250MM 3000KG
NYLON SWIVEL PLATE 250MM 3000KG
References
bil castors & wheels:
BZQ250NYBJ
rubix:
377A3932
Technical specifications
Load capacity
3000
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : NYLON SWIVEL PLATE 250MM 3000KG
Fabricated Steel Swivel Castor
Top Plate Fixing
250mm White Nylon Wheel
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
3000
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
393.85
excl. VAT
/
Each
£
472.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 852055 LO-ALEV 127K-SG-RI4
POLYURETHANE SWIVEL PLATE BRAKE 150MM 1150KG
SPARTEX V82Q080GNJP04 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX VSH100NYJHDP06 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V50A160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V622NYB SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARING
SPARTEX 2VSH250ARJP06 TWINWHEEL SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V82Q160NYRP05 STAINLESS BRAKED CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX 28910GD HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAI
SPARTEX VSL200NYJHDP05 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
BLICKLE LKRXA-TPA 101KD-11-FK-EXR12 SWIVEL CASTER BRAKED
SPARTEX V40Q200GNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V41Q200NYRP05 FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX VFH150ARJP06 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARIN
BLICKLE CASTOR W/BRAKE LEX-PO200GFI