BLICKLE BKRXA-PO-80G STAINLESS STEEL FIXED CASTOR
Stainless steel light duty fixed castor, with bolt hole Nylon wheel
See technical informationReferences
Blickle:BKRXA-PO 80G
Rubix:210A4263
Manufacturer :416917
EAN:4047526416911




Technical specifications
| Load capacity | 120 kg |
|---|---|
| Wheel diameter | 80 mm |
| Wheel width | 32 mm |
Product details : BLICKLE BKRXA-PO-80G STAINLESS STEEL FIXED CASTOR
Bracket: BKRXA series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Load capacity | 120 kg |
| Wheel diameter | 80 mm |
| Wheel width | 32 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Type of bearing | plain bore |
| Running sole / tire colour | beige |
| 108 mm | |
| 32 mm |
Show UNSPSC/ECL@SS
£ 21.14 excl. VAT
/ Each
£ 25.37 incl. VAT
- Usually arrives within 14 working days